Beli Gerinda Mini Die di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KOBE RED LINE High Speed Mini Die Grinder
    Mulai

    Rp1.299.900

    KOBE RED LINE High Speed Mini Die Grinder
    Deskripsi:
    GD2806L For precision engineers' mould making etc. Safety lever throttle, front exhaust, ultra compact and lightweight. Collet size: 6mm. Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 10mm (3/8 Inch). Air pressure: 90psi. Air consumption: 4cfm*. Sound pressure level: 94dBA. Sound power level: 103dBA. Vibration level: 5.0m/s2. Overall length: 121mm. *Based on a 15 second cycle per minute average use.Use for withCarbide Burrs Flap Wheel Mounted Points & Wheels Paint & Rust Removel Disc Sanding BandsSpare parts for:- GD2806L Air Die Grinder (KBE2702035M).- GDA2206L Air Grinder (KBE2702020H).- GDES2506L Air Die Grinder.
    atribut:
    • Air consumption: 4CFM
    • Exhaust Location: Front
    • Tool Application: Buffing Cutting Off Deburring
    • Workplace Application: Industrial
    • Air Inlet Thread (inch): 1/4 NPT
    • Collect Size (mm): 6
    • Horse Power (HP): 0.30
    • Overall Height (mm): 56
    • Part Number: KBE2702035M
    • Type: Rotor Blade
  2. RYU Die Grinder Mini (Mesin Gerinda Tuner)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    RYU Die Grinder Mini (Mesin Gerinda Tuner)
    atribut:
    • Drill Type: Mini Drill
    • Drilling Diameter (mm): 3.2
    • Frequency (Hz): 50
    • No Load Speed (rpm): 8000 to 32000
    • Power (W): 135
  3. SAITAMA SEIKI Mini Die Grinder
    Mulai

    Rp1.799.900

    SAITAMA SEIKI Mini Die Grinder
    Deskripsi:
    1/4" Mini Die Grinder.
    atribut:
    • Collet Size (mm): 6
    • Air Inlet (inch PT): 1/4
    • Noise Level (dBa): 86
    • Air Consumption (L/minute): 380
  4. KRISBOW Die Grinder 710W (Mesin Gerinda Tuner)
    Mulai

    Rp1.099.900

    KRISBOW Die Grinder 710W (Mesin Gerinda Tuner)
    atribut:
    • Hole Diameter of Wheel (mm): 20
    • Dimensions (LxWxH) (cm): 40x14.5x14.5
    • Maximum Wheel Diameter (mm): 125
    • No Load Speed (rpm): 5300
    • Power (W): 710 (at 220V; 50Hz)
  5. SI Air Die Grinder
    Mulai

    Rp3.999.900

  6. KRISBOW Gerinda Botol
    Mulai

    Rp889.900

    KRISBOW Gerinda Botol
    Deskripsi:
    Air Die Grinder ST 3mm 60000rpm KW 08-273 adalah alat yang digunakan untuk menggerinda, memoles, atau proses machining. Material yang digerinda antara lain besi, plastik, atau kayu. Alat ini sangat praktis digunakan karena mata gerinda dapat diganti sesuai dengan kebutuhan yang diperlukan, selain mata gerinda alat ini juga bisa menggunakan burrs atau amplas mounted. Die Grinder ini mempunyai dimensi 13.5x1.5x1.5cm. Die Grinder sering digunakan di industri, pabrik, atau bengkel.
    atribut:
    • Type: Air Die Grinder
    • Throttle: Collet Type
    • Hose size (inch): 3/8
  7. Wipro Air Micro Die Grinder Kit (Gerinda Angin Set)
    Mulai

    Rp439.900

    Wipro Air Micro Die Grinder Kit (Gerinda Angin Set)
    atribut:
    • Air Pressure (psi): 90
    • Length (mm): 132
    • Include: 1 Pc Mini Oiler, Oil pot, Female Nipple; 2 Pc Hand Wrenches; 10Pc Mounted Stones
    • No Load Speed (rpm): 54000
  8. RYU Die Grinder (Mesin Gerinda Tuner)
    Mulai

    Rp759.900

    RYU Die Grinder (Mesin Gerinda Tuner)
    atribut:
    • Tube Diameter (mm): 6
    • No Load Speed (rpm): 2800
    • Power (W): 750
  9. Wipro Air Die Grinder (Gerinda Botol / Gerinda Lurus)
    Mulai

    Rp329.900

    Wipro Air Die Grinder (Gerinda Botol / Gerinda Lurus)
    atribut:
    • Collet Size (inch): 1/4; 1/8
    • Air Outlet: Rear Exhaust
    • Dimensions (mm): 180x45x60
    • Air consumption (CFM): 4 (90psi)
    • Air inlet (inch): 1/4
    • No Load Speed (rpm): 22000
  10. KRISBOW Cordless Mini Grinder (Gerinda)
    Mulai

    Rp709.900

    KRISBOW Cordless Mini Grinder (Gerinda)
    atribut:
    • Chuck Capacity (mm): 3
    • Input Voltage (V): 12
    • No Load Speed (rpm): 8000-30000
  11. KOBE RED LINE Fdg180M Straight Die Grinder
    Mulai

    Rp1.499.900

    KOBE RED LINE Fdg180M Straight Die Grinder
    Deskripsi:
    FDG180m For polishing, buffing, deburring and grinding. Rubber handle provides grip and operator comfort. Speed regulator, safety release throttle, rear exhaust, ball bearing construction for long tool life. Contents: mini die grinder, two collet spanners and instructions. Collet size: 1/4 Inch (6mm). Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 3/8 Inch (10mm). Air pressure: 90psi/6.3bar. Air consumption: 4cfm* (144ltr/min). Sound pressure level: 91dBA. Sound power level: 98dBA. Vibration level: 4.53m/s2. Overall length: 158mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Overall Width: 39mm
    • Air consumption: 4CFM
    • Maximum No Load Speed: 25,000rpm
    • Horsepower: 0.30hp
    • For use with: Carbide Burrs Flap Wheel Mounted Points & Wheels Paint & Rust Removel Disc Sanding Bands
    • Speed Features: Variable Speed
    • Part Number: KBE2702262K
  12. KOBE RED LINE Gd22Lk 6mm Air Die Grinder Kit
    Mulai

    Rp1.499.900

    KOBE RED LINE Gd22Lk 6mm Air Die Grinder Kit
    Deskripsi:
    GD22LK Kit Includes straight die grinder with 3 and 6mm collets, collet spanner, 10 assorted mounted points and robust blow moulded case. GD2206L Straight Die Ginder: Industrial quality die grinder, suitable for polishing, buffing and grinding. Robust and durable single piece aluminium body. 1/2hp motor and precision balanced bearings provide reliability in the most demanding of industrial/automotive applications. Trigger has safety catch to prevent accidental starts. Specifications: Collet size: 6mm. Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 10mm (3/8 Inch). Air pressure: 90psi. Air consumption: 4cfm*. Sound pressure level: 93dBA. Sound power level: 103dBA. Vibration level: 5.4m/s2. Overall length: 170mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Air consumption: 4CFM
    • Exhaust Location: Rear
    • For use with: Carbide Burrs Flap Wheel Mounted Points & Wheels Quick Change Discs Sanding Bands
    • Horsepower: 0.45hp
    • Tool Application: Grinding Polishing
    • Overall Height: 64mm
    • Workplace Application: Industrial
    • Part Number: KBE2702030L
  13. KOBE RED LINE Gda2206L Angle Die Grinder
    Mulai

    Rp1.899.900

    KOBE RED LINE Gda2206L Angle Die Grinder
    Deskripsi:
    GDA2206L Safety lever throttle, reverse exhaust, ideal for polishing, grinding and buffing, suitable for use in confined areas. Free speed: 22,000rpm. Collet size: 6mm. Air inlet thread: 1/4 Inch NPT. Minimum air hose size: 10mm (3/8 Inch). Air pressure: 90psi/6.2bar. Air consumption: 4cfm*. Sound pressure level: 85dBA. Sound power level: 99dBA. Vibration level: 7.0m/s2. Overall length: 160mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Air consumption: 4CFM
    • Exhaust Location: Rear
    • For use with: Carbide Burrs Flap Wheel Mounted Points & Wheels Quick Change Discs Sanding Bands Surface Conditioning Disc
    • Horsepower: 0.30hp
    • Tool Application: Buffing Deburring Grinding Polishing Sanding
    • Overall Height: 76mm
    • Workplace Application: Industrial Welding & Fabrication
    • Part Number: KBE2702020H
  14. BluePoint Die Grinder Kit
    Mulai

    Rp6.799.900

    BluePoint Die Grinder Kit
    Deskripsi:
    - Aluminum housing- Compact mini design- Rear exhaust Die Grinder KitKit contents in storage case:AT109 Mini Angle Die Grinder2inch ROLOC® pad, 1 pc2inch Coarse discs, 2 pcs2inch Medium discs, 2 pcs2inch 24 grit discs, 2 pcs2inch 36 gr
    atribut:
    • Collet Size: 1/4inch
    • Air Inlet Thread Size: 1/4inch-18 NPT
    • Recommended Hose Size: 3/8inch
    • Air Consumption, Free Speed: 59l/min
    • Vibration Level: 2.5m/s²
    • Free Speed: 20.000rpm
    • Rated Power: 0.15kW
    • Sound Level: 93dBa
  15. INGCO Mini Die Grinder
    Mulai

    Rp509.900

    INGCO Mini Die Grinder
    atribut:
    • Collet Size (mm): 3.2
  16. JTC Mini Air Die Grinder
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.099.900

    JTC Mini Air Die Grinder
    atribut:
    • Collet Size: 6 mm (1/4\")
    • Controll Type: Lever
    • Type: Straight
    • Rotation Speed (rpm): 25000 rpm
  17. Mesin HL Die Grinder Mini Set (Gerinda Lurus)
    Mulai

    Rp249.900

    Mesin HL Die Grinder Mini Set (Gerinda Lurus)
    atribut:
    • Frequency (Hz): 50
    • Accessories Included: 40pcs
    • No Load Speed (rpm): 10000-32000
    • Power (W): 135
    • Voltage (V): 220/50
  18. KOBE RED LINE Gm5603 Micro Air Die Grinder
    Mulai

    Rp2.599.900

    KOBE RED LINE Gm5603 Micro Air Die Grinder
    Deskripsi:
    MG-056-3 For precision grinding etc. With hose and silencer, 1/4 Inch NPT air inlet thread for 5mm air hose, 90psi air pressure, 7cfm* air consumption. Collet size: 3mm. Free speed: 56,000rpm. Noise level: 76dBA. Vibration level:
    atribut:
    • Air consumption: 7CFM
    • Exhaust Location: Rear
    • Maximum No Load Speed: 56,000rpm
    • For use with: Carbide Burrs Mounted Points & Wheels Sanding Bands
    • Horsepower: 0.05hp
    • Throttle Features: Ring-style Throttle
    • Overall Width: 17.5mm
    • Part Number: KBE2702543K
Daftar Harga Gerinda Mini Die Terbaru October 2026
KRISBOW Die Grinder Mini with Accessories (Mesin Gerinda Tuner)Rp429.900
KOBE RED LINE High Speed Mini Die GrinderRp1.299.900
RYU Die Grinder Mini (Mesin Gerinda Tuner)Rp379.900
SAITAMA SEIKI Mini Die GrinderRp1.799.900
KRISBOW Die Grinder 710W (Mesin Gerinda Tuner)Rp1.099.900
SI Air Die GrinderRp3.999.900
KRISBOW Gerinda BotolRp889.900
Wipro Air Micro Die Grinder Kit (Gerinda Angin Set)Rp439.900
RYU Die Grinder (Mesin Gerinda Tuner)Rp759.900
Wipro Air Die Grinder (Gerinda Botol / Gerinda Lurus)Rp329.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)